DESCRIPTION

Dornbracht USA Tara. 1.32 gpm Body Spray

D28518979

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Tara.
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Flow Rate
1.32 gpm
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY