DESCRIPTION

Dornbracht USA Tara Ultra 1.5 gpm Single Lever Handle Bar Faucet Mixer

D33805875010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Tara Ultra
Color Finish
Matte Platinum
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY