DESCRIPTION

Dornbracht USA Tara Classic 1.5 gpm Single Lever Handle Kitchen Mixer

D338008880010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Tara Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female Threaded
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/8 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY