DESCRIPTION

  • Automatic diverter
  • Designed to work with the Tara classic and Tara series
  • Hand spray with rotating hose connector
  • Internal backflow preventer

Dornbracht USA Tara 1.60 gpm Rinsing Spray Set

D277149700

Color Finish

 

SPECIFICATIONS

Collection
Tara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpm
Lead Law Compliant
Yes
Spout Height
319.0 mm
Spout Reach
235.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY