DESCRIPTION

  • Female thread aerator
  • High pressure hose

Dornbracht USA Tara 1.85 gpm Extension Single Lever Kitchen Mixer

D338008880

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Tara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.85 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
180.0 mm
Spout Reach
200.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY