DESCRIPTION

  • Automatic diverter
  • Hand spray with descaling system
  • Recommended 36 psi water pressure
  • Shower hose included
  • Single-level-mixer hole

Dornbracht USA Tara 1.85 gpm One Hole Single Lever Kitchen Mixer

D338268880

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Tara
Color Finish
Platinum Matte
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.85 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
230.0 mm
Spout Reach
235.0 mm
Spout Swivel
360°

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS