DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Dornbracht USA LULU Collection 1.85 gpm Single Lever Handle Basin Mixer

D33584710010

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
LULU Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male Threaded
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY