DESCRIPTION

Dornbracht USA Imo 1.85 gpm Wall Mount Showerhead

D28504670

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Imo
Color Finish
Matt Platinum
Diameter
3-47/50 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.85 gpm
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No
Width
2-9/25 in

Starting at
Call for Pricing
  • QUANTITY