DESCRIPTION

Dornbracht USA Tara Ultra 1-Hole Pull-Down Kitchen Mixer with Single Lever Handle

D338708750010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Tara Ultra
Color Finish
Matt Platinum
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-11/25 in
Spout Reach
9-11/25 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY