DESCRIPTION

Dornbracht USA Mem 12 in. Towel Bar

D83030780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Mem
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
12 in

Starting at
Call for Pricing
  • QUANTITY