DESCRIPTION

Dornbracht USA Memoirs® 17-3/4 in. Wall Mount Rainhead

D2854878000

Color Finish

 

SPECIFICATIONS

Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY