DESCRIPTION

Dornbracht USA 2-3/4 in. Lavatory Siphon

D1006097

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Platinum Matte
Diameter
2-3/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY