Wall Mount Single Lever Handle Bathroom Sink Faucet Mixer with Individual Flange in Polished Chrome
Wall Mount Single Lever Handle Bathroom Sink Faucet Mixer with Individual Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- WaterSense Labeled:
- No