DESCRIPTION

Dornbracht USA 2-Way Diverter

D35124970900010

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Side Spray
No
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY