DESCRIPTION

Dornbracht USA Mem 24 in. Towel Bar

D8306078000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Mem
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in

Starting at
Call for Pricing
  • QUANTITY