Thermostatic Cartridge
Thermostatic Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 13.2 gpm
- Length:
- 3/4 in
- Material:
- Brass