DESCRIPTION

Dornbracht USA Lissé 32 in. Towel Bar Meta

D8308097900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lissé
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
32 in

Starting at
Call for Pricing
  • QUANTITY