7-1/2 in. Side Spray in Brushed Durabrass
7-1/2 in. Side Spray in Brushed Durabrass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Faucet Part Type:
- Side Spray
- Installation Type:
- Deck Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2 in