This product requires certification to purchase.

Bathroom Sink Faucet in Platinum

Dornbracht USA

Bathroom Sink Faucet in Platinum

  • Fast #
  • Part #D20713882080010
  • Item #3825641
  • Manufacturer Part #20713882-080010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Bathroom Sink Faucet in Platinum

  • Fast #
  • Part #D20713882080010
  • Item #3825641
  • Manufacturer Part #20713882-080010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Platinum
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D20713882080010
WaterSense Labeled
Yes