2-1/4 x 1/2 in. Spout for CL.1
2-1/4 x 1/2 in. Spout for CL.1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- Rectangular spray pattern with 40 individual jets
- 200 mm projection
- 1/2 in connection
- Hole diameter 35 mm
- Max. flow 4 l/min
- Height up to aerator 329 mm
- Height of mixer 343 mm
- Lead free
- 2x screw-in m 10 x 1 pressure hose, leak-tested
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CL.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 12-7/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- No
- Width:
- 10-1/8 in