2-3/8 x 1-1/4 x 1/2 in. NPT Ceramic Deck Valve for CL.1

You last purchased this on
 
Dornbracht USA

2-3/8 x 1-1/4 x 1/2 in. NPT Ceramic Deck Valve for CL.1

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

2-3/8 x 1-1/4 x 1/2 in. NPT Ceramic Deck Valve for CL.1

  • Fast #
  • Part #D2000570600
  • Item #5142677
  • Manufacturer Part #20005706-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hole diameter 32 mm
  • Rosette 60 x 47 mm
  • With waves structure
  • NSF/ANSI 372
  • Fits CL.1
  • Codes and standards
  • With hot marking
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
CL.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Height:
1-19/50 in
Faucet Part Type:
Deck Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8.2 gpm
Height:
1-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/8 in
Material:
Ceramic
NSF:
NSF 372
NSF Certified:
Yes
Shower Arm Reach:
2-9/25 in
WaterSense Labeled:
No
Width:
1-3/8 in