Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
CL 1 Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
Product Details
Product Details
- Without rosette
- With cold marking
- Handle Ø 60 mm
- Head part with cut-to-length spindle and sleeve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No