Dornbracht USA

CL 1 Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #D3631070600  |  Manufacturer Part #36310706-00

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 35 621 970-90 0010 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: CL 1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/8 in

Escutcheon Height: 2-9/25 in

Escutcheon Width: 2-9/25 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Volume Control

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No