This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Chrome

Dornbracht USA

CL.1 Single Handle Volume Control Valve Trim in Brushed Chrome

  • Fast #
  • Part #D3631074093
  • Item #9955060
  • Manufacturer Part #36310740-93
4.1 out of 5 Customer Rating
Brand image
Dornbracht USA

CL.1 Single Handle Volume Control Valve Trim in Brushed Chrome

  • Fast #
  • Part #D3631074093
  • Item #9955060
  • Manufacturer Part #36310740-93
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Escutcheon Height
2-3/8 in
Escutcheon Width
2-3/8 in
Faucet Connection Size
1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
CL.1
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Faucet Mount
Wall Mount
Handle Type
Knob
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
Product Type
Valve Trim