Deck Mount Soap Dispenser in Polished Chrome (Less Flange)

You last purchased this on
 
Dornbracht USA

Deck Mount Soap Dispenser in Polished Chrome (Less Flange)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Deck Mount Soap Dispenser in Polished Chrome (Less Flange)

  • Fast #
  • Part #D8242497000
  • Item #7636864
  • Manufacturer Part #82424970-00
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-7/8 in
Installation Type:
Deck Mount
Number of Holes:
1 Hole
Spout Height:
4-29/100 in
Spout Reach:
4-7/8 in
UL Listed:
No
Width:
1-9/50 in