Deck Valve in Polished Chrome
Deque Deck Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Deque
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-9/25 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Height:
- 1-19/50 in
- Flow Rate:
- 8.2 gpm
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No