Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Deque Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 35 621 970-90 0010 Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Deque
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-9/50 in
- Escutcheon Height:
- 2-9/25 in
- Escutcheon Width:
- 2-9/25 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Type:
- D3660874033
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No