Single Handle Pull Out Kitchen Faucet in Brushed Durabrass (23kt)
Eno Collection Single Handle Pull Out Kitchen Faucet in Brushed Durabrass (23kt)
Product Details
Product Details
- 8-7/8" Projection
- Swiveling spout 130°
- Laminar and spray function
- Total height 6-5/8"
- Height to aerator/spout outlet 5-3/8"
- 1-3/8" hole diameter
- 2 x pressure hose with 3/8” compression fitting
- Fabric braided spray hose 59"
- Water flow rate limited to max. 1.5 gpm
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eno Collection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass (23kt)
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 130°
- Supply Lines Included:
- Yes
- UL Listed:
- No