DESCRIPTION

Dornbracht USA Left Seat In Wall Lavatory Mixer

D35807970900010

Number of Handles:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
NPT
Handle Type
Lever
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY