3-way Thermostatic Valve in Platinum Matte
Lisse 3-way Thermostatic Valve in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lisse
- Color Finish Name:
- Platinum Matte
- Depth:
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Valve Body Style:
- 3-way
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No