This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Platinum Matte

Dornbracht USA

Lisse Two Handle Thermostatic Valve Trim in Platinum Matte

  • Fast #
  • Part #D36426845060010
  • Item #7168339
  • Manufacturer Part #36426845-060010
4.4 out of 5 Customer Rating
Brand image
Dornbracht USA

Lisse Two Handle Thermostatic Valve Trim in Platinum Matte

  • Fast #
  • Part #D36426845060010
  • Item #7168339
  • Manufacturer Part #36426845-060010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
5-9/10 in
Escutcheon Width
3-1/2 in
Characteristics & Features
Collection
Lisse
Color Finish Category
Chromes
Color Finish Name
Platinum Matte
Faucet Mount
Wall Mount
Handle Type
Knob
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No