Kitchen Faucet in Platinum
Lot Kitchen Faucet in Platinum
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lot
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 250 mm
- Spout Reach:
- 200 mm
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No