DESCRIPTION

Dornbracht USA Single Lever Handle Bar Faucet in Matt Platinum

D32805680060010

Manufacturer Part #: 32805680-060010

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Reach
6-1/2 in
Spout Swivel
360°
Spout Type
Swivel
WaterSense Labeled
No

Print