27-3/4 in. Towel Bar in Platinum Matte
Lulu 27-3/4 in. Towel Bar in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Matte
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 27-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-7/8 in