Bidet Mixer with Single Lever Handle in Polished Chrome
Lulu Bidet Mixer with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lulu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 2-12/25 in
- Spout Reach:
- 6-21/50 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-17/20 in