Lulu Single Handle Lever Floor Mount Filler in Platinum Matte

Part #D2586371006  |  Item #7636983  |  Manufacturer Part #25863710-06

$6,769.14 EACH

Color/Finish: Platinum Matte

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Lulu

Color Finish: Platinum Matte

Color Finish Category: Silver Tones

Faucet Height: 39-1/2 in

Faucet Mount: [Floor Mount, Freestanding]

Faucet Type: Tub Filler with Handshower

Flow Rate: 7 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Lever

Hose Included: Yes

Hose Length: 49-1/4 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Spout Height: 35-1/4 in

Spout Type: Fixed

Spray Type: Standard

Trim Only: No

Tub Spout Reach: 8-23/50 in

UL Listed: No

WaterSense Labeled: No