DESCRIPTION

Dornbracht USA Madison Flair Wall Mount Volume Control with Single Cross Handle in Platinum Matte

D3631036106

Manufacturer Part #: 36310361-06

Color/Finish

Platinum Matte

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Hot & Cold
Collection
Madison Flair
Depth
2-9/25 in
Faucet Valve Type
Hot/Cold, Tub & Shower Pressure Balancing Valve
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
2-1/8 in

Print