Grated Waste for Basin in Polished Chrome

You last purchased this on
 
Dornbracht USA

Mem Grated Waste for Basin in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Mem Grated Waste for Basin in Polished Chrome

  • Fast #
  • Part #D1011097000
  • Item #2307669
  • Manufacturer Part #10110970-00
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Mem
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
No
Vessel Only:
No