Meta Wall Mounted Closet Toilet Brush Set in Platinum

Part #D8391097908  |  Item #2306894  |  Manufacturer Part #83910979-08

$728.63 EACH

Color/Finish: Platinum

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Meta

Color Finish: Platinum

Color Finish Category: Silver Tones

Depth: 4-3/8 in

Diameter: 4-33/100 in

GSA Approved: No

Height: 18 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Width: 3-7/8 in