Single Handle Pull Out Kitchen Faucet in Platinum
Meta.02 Single Handle Pull Out Kitchen Faucet in Platinum
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Meta.02
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Reach:
- 495 mm
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No