DESCRIPTION

Dornbracht USA Metal Deck Mount Hand Shower

D275128920010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
Female Threaded
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
IAPMO Listed
No
Installation Type
Deck Mount
Material
Metal
NSF Certified
No
Size
1/2 in
Spout Reach
8-33/50 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY