Pull Down Kitchen Faucet in Polished Chrome
Profi Pull Down Kitchen Faucet in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Profi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 26-1/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.6 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Reach:
- 7-7/8 in
- Supply Lines Included:
- No
- UL Listed:
- No