This product requires certification to purchase.

Hand Shower in Chrome Matte

Dornbracht USA

Series Specific Hand Shower in Chrome Matte

  • Fast #
  • Part #D2641362593
  • Item #9544824
  • Manufacturer Part #26413625-93
3.3 out of 5 Customer Rating
Brand image
Dornbracht USA

Series Specific Hand Shower in Chrome Matte

  • Fast #
  • Part #D2641362593
  • Item #9544824
  • Manufacturer Part #26413625-93
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Slide bar
  • Pipe diameter 3/4"
  • Flange diameter 2-1/8"
  • Center to center 31-1/2"
  • Metal shower hose 68-7/8" with anti-twist device
  • Shower hose connection 3/8"
  • This article does not include a hand shower
  • Note: Hand shower sold separately please see hand shower options under the miscellaneous articles section of each series
  • Requires Certification
Dimensions & Measurements
Slide Bar Height
31-1/2 in
Characteristics & Features
Collection
Series Specific
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov