• Cart

DESCRIPTION

Dornbracht USA Shower Hose

D28322970

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matt Platinum
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Flow Rate
1.75 gpm
IAPMO Listed
No
Length
68-3/4 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY