This product requires certification to purchase.

Single Function Rain Showerhead in Chrome

Dornbracht USA

Single Function Rain Showerhead in Chrome

  • Fast #
  • Part #D28796710000010
  • Item #7391021
  • Manufacturer Part #28796710-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Single Function Rain Showerhead in Chrome

  • Fast #
  • Part #D28796710000010
  • Item #7391021
  • Manufacturer Part #28796710-000010
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stream: Rain
  • Descaling system
  • 11-3/4" x 9-1/2" rain showerhead
  • 6-1/2" distance between ceiling and bottom of showerhead
  • Flange 3-1/8 x 2-1/8
  • 1/2" connection
  • With drip prevention
  • ASME A112.18.1/CSA B125.1
  • This product reduces water consumption by % (compared to requirements of EPAct '92)
  • This product can help a building to meet requirements of Green building rating systems, e.g. LEED®, BREEAM®, DGNB
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Rectangular
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA