DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Dornbracht USA Single Handle Widespread Bathroom Sink Faucet in Matt Platinum

D36812885060010

Manufacturer Part #: 36812885-060010

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Faucet Connection
Female Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Reach
8-7/100 in
Trim Only
Yes
WaterSense Labeled
No

Print