DESCRIPTION

Dornbracht USA Soap Dispenser with Glass Bottle

D83430970

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
200 mL
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-7/8 in
Width
2-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY