Male Threaded Deckmount Tub Spout in Polished Chrome
Symetrics Male Threaded Deckmount Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Symetrics
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.7 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-5/8 in
- NSF Certified:
- No
- Spout Reach:
- 7-22/25 in
- WaterSense Labeled:
- No