Tara Classic Single Handle Kitchen Faucet in Polished Chrome

Part #D33880888000010  |  Item #3617441  |  Manufacturer Part #33880888-000010

$2,009.42 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Dornbracht USA Tara Classic Single Handle Kitchen Faucet in Polished Chrome /$2,009.42

Product Details

  • Ceramic disc discharge
  • Automatic diverter
  • Handspray arm can be pivoted and locked into place
  • Hand spray with descaling system
  • Internal backflow preventer
  • Recommended 36 psi water pressure

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Tara Classic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female Threaded

Faucet Height: 26-9/50 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Maximum Deck Thickness: 1-77/100 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-41/50 in

Spout Reach: 7-87/100 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Aerated, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No