Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
Tara. Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 35 621 970-90 0010
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara.
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Depth:
- 71 mm
- Escutcheon Height:
- 2-1/8 in
- Escutcheon Width:
- 2-1/8 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No